Sensor Switch WSX Occupancy Sensor, Passive Infrared, 120/277V, Auto-On, Dimming | Graybar Store
     
Sensor Switch - WSX Occupancy Sensor, Passive Infrared, 120/277V, Auto-On, Dimming
+ / - Hover over image to Zoom
Other Views

    WSX Occupancy Sensor, Passive Infrared, 120/277V, Auto-On, Dimming

    Manufacturer: Sensor Switch
    Items sold in feet or each.
         

    WSX wall occupancy sensors provide simple and cost effective solution for commercial/residential lighting control applications. WSX sensors are stylish appearance and provide small motion detection up to 20 ft., perfect for private offices, closets, etc.

    • Manufacturer Sensor Switch
    • Sensor Type Passive Infrared
    • Time Delay Type Adaptive
    • Voltage 120/277V AC
    Select Filter Options Below ( 1 items found )
    Color:White
    Installation Type:Wall Mount
    Switch Type:Auto-On/Dimming
    Coverage (Degrees / Square Feet):180/2025
    Alternate Manufacturer Part No.:235YAG
    Brand or Series:Adaptive Series
    Mfg Part #
    SKU
    Color
    Installation Type
    Switch Type
    Coverage (Degrees / Square Feet)
    Alternate Manufacturer Part No.
    Brand or Series
    Price
    WSX D WH
    25796785
    White
    Wall Mount
    Auto-On/Dimming
    180/2025
    235YAG
    Adaptive Series
    $141.52 / EA
    SKU
    25796785
    Color
    White
    Installation Type
    Wall Mount
    Switch Type
    Auto-On/Dimming
    Coverage (Degrees / Square Feet)
    180/2025
    Alternate Manufacturer Part No.
    235YAG
    Brand or Series
    Adaptive Series
    $141.52 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock