Sensor Switch WSX IV WSX Series Occupancy Sensor, Wall Mount, Passive Infrared, 120/277Vac, Ivory | Graybar Store
     
Sensor Switch - WSX Series Occupancy Sensor, Wall Mount, Passive Infrared, 120/277Vac, Ivory - WSX IV
+ / - Hover over image to Zoom
Other Views

    WSX Series Occupancy Sensor, Wall Mount, Passive Infrared, 120/277Vac, Ivory

    Manufacturer: Sensor Switch
    Manufacturer #: WSX IV
    SKU: 25632868
    $72.71
    Checking Pricing
         
    Color:Ivory
    Coverage (Degrees / Square Feet):180/2000
    Installation Type:Wall
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # WSX IV
    • Color Ivory
    • Coverage (Degrees / Square Feet) 180/2000
    • Installation Type Wall
    • Sensor Type Passive Infrared
    • Time Delay Type Adaptive/Manual
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 120/277V AC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: