Thomas and Betts WSW NuTek® Nonmetallic Device Box, Grey, 2-3/4 in. Deep, 1-Gang, 18 cu in. Capacity, (4) Cable Entries | Graybar Store
     
Thomas and Betts - NuTek® Nonmetallic Device Box, Grey, 2-3/4 in. Deep, 1-Gang, 18 cu in. Capacity, (4) Cable Entries - WSW
+ / - Hover over image to Zoom
Other Views

    NuTek® Nonmetallic Device Box, Grey, 2-3/4 in. Deep, 1-Gang, 18 cu in. Capacity, (4) Cable Entries

    Manufacturer: Thomas and Betts
    Manufacturer #: WSW
    SKU: 25295292
    $4.49
    Checking Pricing
         
    Capacity (Cubic Inch):18 Cubic Inches
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # WSW
    • Color Grey
    • UNSPSC 39121306
    • Capacity (Cubic Inch) 18 Cubic Inches
    • Materials Non-Metallic
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    One-Gang Device Box, Volume 18 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 2-1/4 Inches, Color Gray, Material Non-Metallic, Cable Entries 4