Leviton WSS10-GUZ Wire-in Receiver Switch | Graybar Store
     
Leviton - Wire-in Receiver Switch - WSS10-GUZ
+ / - Hover over image to Zoom
Other Views

    Wire-in Receiver Switch

    Manufacturer: Leviton
    Manufacturer #: WSS10-GUZ
    SKU: 25362052
    $140.63
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # WSS10-GUZ
    • UNSPSC 52161523
    Product Overview:
    LevNet RF, Wireless, Push On/Off, Wire-in Receiver Switch, Vizia style, 10A Relay, Advanced pairing with all transmitters, Dip switches for AutoON/AutoOFF, ManualON/AutoOFF, Walk-through mode, Time delay
    No New Wiring Required: the RF Wall Switch Receiver simply replaces the existing light switch and then communicates with self-powered switch-es and sensors via radio frequency.Manual ON/OFF Switching: provides pushbutton manual-ON/OFF light switching of each light load at any time;Maximize Energy Savings: when paired with RF PIR Occupancy Sensor, RF Wall Switch contains all sensor settings. Manual-ON/Auto-ON, Auto-ON/Auto-OFF, Walk Through Timer, Auto Time-Out selections of 2 minutes for testing, 10, 20 or 30 minutes. Allows flexibility and customized adjust-0ments to maximize energy savings;Presen