Leviton WSS0S-S9T Wireless Decora Remote Switch, Light Almond | Graybar Store
     
Leviton - Wireless Decora Remote Switch, Light Almond - WSS0S-S9T
+ / - Hover over image to Zoom
Other Views

    Wireless Decora Remote Switch, Light Almond

    Manufacturer: Leviton
    Manufacturer #: WSS0S-S9T
    SKU: 25702825
    $94.19
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # WSS0S-S9T
    • UNSPSC 52161523
    Product Overview:
    WSS0S-S9T LevNet RF Wireless Decora remote switch, single rocker, self powered, EnOcean 902MHz, Compatible with LevNet RF receivers,(GSA Unique Part). Made in the USA, Title 24 compliant, ASHRAE 90.1 compliant, Color: Light Almond
    Zero Power Consumption - the motion of a switch actuation provides the energy to power the device, eliminating additional expenses to the end user’s energy bill;Zero External Power Required - with no power wire limitations, this offers the installer flexibility to place the RF switch anywhere;Zero Charge Time to Operation - self-powered technology enables the LevNet RF device to be operational immediately;True Wireless - LevNet RF remote entry stations are self-powered and communicate with all LevNet RF and EnOcean receivers via radio frequency;No Additional Wiring - self-powered wireless technology eliminates the need to pull additional wire, making installation quick and easy and increasing labor savings with little to no impact to business during conversion;No Batteries or External Power Required - exclusive “battery-less” technology significantly reduces callbacks and maintenance for additional savings;Additional Energy Savings - wireless technology supports simplified daylight harvesting and manual override options with no additional wiring;Rocker Style ON/OFF Switching - provides remote control for manual-ON/OFF light switching of each multiple light load at any time;top button = ON, bottom button = OFF;Momentary Style ON/OFF Switching - provides remote control for pushbutton