Crouse Hinds (Eaton) WSRD63542 Arktite Non-Fusible Interlock Receptacle Disconnect Switch, 60A, 4P3W, Sheet Metal | Graybar Store
     
Crouse Hinds (Eaton) - Arktite Non-Fusible Interlock Receptacle Disconnect Switch, 60A, 4P3W, Sheet Metal - WSRD63542
+ / - Hover over image to Zoom
Other Views

    Arktite Non-Fusible Interlock Receptacle Disconnect Switch, 60A, 4P3W, Sheet Metal

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: WSRD63542
    SKU: 88076585
    $1,889.11
    Checking Pricing
         
    Number of Poles:4
    Voltage Rating:600VAC; 250VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # WSRD63542
    • UNSPSC 39121406
    • Voltage Rating 600VAC; 250VDC
    Product Overview:
    60A 3-Wire 4-Pole Arktite Non-Fusible Interlock Receptacle Disconnect Switch Conduit Size 1-1/4
    UL 98