Crouse Hinds (Eaton) WSR63542 Arktite Non-Fusible Interlock Receptacle Disconnect Switch, 60A, 4P3W, Aluminum | Graybar Store
     
Crouse Hinds (Eaton) - Arktite Non-Fusible Interlock Receptacle Disconnect Switch, 60A, 4P3W, Aluminum - WSR63542
+ / - Hover over image to Zoom
Other Views

    Arktite Non-Fusible Interlock Receptacle Disconnect Switch, 60A, 4P3W, Aluminum

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: WSR63542
    SKU: 88076580
    $3,698.42
    Checking Pricing
         
    Amperage:60A
    Number of Poles:4
    Voltage Rating:240/600VAC; 250VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # WSR63542
    • Amperage 60A
    • UNSPSC 39121406
    • Voltage Rating 240/600VAC; 250VDC
    Product Overview:
    60A 3-Wire 4-Pole Arktite Non-Fusible Interlock Receptacle Disconnect Switch Conduit Size 1-1/4
    UL 98, CUL