Crouse Hinds (Eaton) WSR10351 Arktite Fusible Interlock Receptacle Disconnect Switch, 100A, 3P3W | Graybar Store
     
Crouse Hinds (Eaton) - Arktite Fusible Interlock Receptacle Disconnect Switch, 100A, 3P3W - WSR10351
+ / - Hover over image to Zoom
Other Views

    Arktite Fusible Interlock Receptacle Disconnect Switch, 100A, 3P3W

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: WSR10351
    SKU: 88076561
    $6,837.35
    Checking Pricing
         
    Amperage:100A
    Number of Poles:3
    Voltage Rating:240/600VAC; 250VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # WSR10351
    • Amperage 100A
    • UNSPSC 39121406
    • Voltage Rating 240/600VAC; 250VDC
    Product Overview:
    100A 3-Wire 3-Pole Arktite Fusible Interlock Receptacle Disconnect Switch Conduit Size 1-1/2
    UL 98, CUL