Hubbell Building Automation WSPEMUNV Outdoor Motion Sensors, Passive Infrared, 120/277/347Vac, OffWhite, End Mount, Surface | Graybar Store
     
Hubbell Building Automation - Outdoor Motion Sensors, Passive Infrared, 120/277/347Vac, OffWhite, End Mount, Surface - WSPEMUNV
+ / - Hover over image to Zoom
Other Views

    Outdoor Motion Sensors, Passive Infrared, 120/277/347Vac, OffWhite, End Mount, Surface

    Manufacturer: Hubbell Building Automation
    Manufacturer #: WSPEMUNV
    SKU: 25423258
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Off White
    Installation Type:End Mount, Surface
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Building Automation
    • Manufacturer # WSPEMUNV
    • Color Off White
    • Installation Type End Mount, Surface
    • Sensor Type Passive Infrared
    • Voltage 120/277/347 V ac
    • Country of Origin CN - China
    Product Overview:
    Passive Infrared, 120/277/347 V ac, Off-White, End Mount, Surface