B-Line (Eaton) WSHRFENDER 3/8X1 1/4 SS4 Flat Fender Washer, Stainless Steel | Graybar Store
     
B-Line (Eaton) - Flat Fender Washer, Stainless Steel - WSHRFENDER 3/8X1 1/4 SS4
+ / - Hover over image to Zoom
Other Views

    Flat Fender Washer, Stainless Steel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: WSHRFENDER 3/8X1 1/4 SS4
    SKU: 25169639
    $4.14
    Checking Pricing
         
    Additional Features:Weight 2 Lb per 100
    Color / Finish:STAINLESS STEEL TYPE 304
    Material:304 Stainless Steel
    Size:3/8 In ID X 1-1/4 In OD
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # WSHRFENDER 3/8X1 1/4 SS4
    • Size 3/8 In ID X 1-1/4 In OD
    • UNSPSC 39121311
    • Additional Features Weight 2 Lb per 100
    Product Overview:
    Flat Fender Washer, 3/8-In. X 1 1/4-In., Stainless Steel 304