Leviton WSD20-9D0 Adjust Brightness of Compatible Fluorescent Ballast and LED Driver | Graybar Store
     
Leviton - Adjust Brightness of Compatible Fluorescent Ballast and LED Driver - WSD20-9D0
+ / - Hover over image to Zoom
Other Views

    Adjust Brightness of Compatible Fluorescent Ballast and LED Driver

    Manufacturer: Leviton
    Manufacturer #: WSD20-9D0
    SKU: 25727476
    $142.95
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Use With:Adjust Brightness of Compatible Fluorescent Ballast and LED Driver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # WSD20-9D0
    • UNSPSC 39122331
    • Use With Adjust Brightness of Compatible Fluorescent Ballast and LED Driver
    • SKU Spec Sheet
      WSD20-9D0 Spec Sheet
    • Country of Origin US - USA
    Product Overview:
    Levnet RF Wireless 20A Relay 1-10V Dimming Area Controller, 1/2 Threaded Nipple, 100-277V, 50/60Hz, 902MHz, EnOcean, Title 24 compliant, ASHRAE 90.1 compliant
    Power consumption - save 70% over other wireless technologies;Long range - with a 50-150’ range, LevNet RF provides the longest reliable range in the industry;Built-in repeater - for optimal wireless performance;Easy-to-use - programs in seconds;run zero switch-leg or traveler wires;Increased memory - each unit stores up to 25 Transmitter IDs;error checking ensures the controller only responds to appropriate transmitters on all packet transfers;Save energy - teach the controllers to respond to a LevNet RF sensor or teach all lights to respond to a single master switch;Control the way you want it - control the dimming area and fixture controllers with a variety of devices – wireless self-powered entry stations, sensors and more;Simple wireless controls - single-pole, 3-way, and 4-way switches;architectural lighting control;motor control;and manual-ON/OFF and auto-OFF controls