Sensor Switch WSD PDT VA WH Occupancy Sensor, Passive Infrared/Microphonics, Adjustable Time Delay, 120/277Vac,WSD PDT Series, 1-Pole,White,Wall | Graybar Store
     
Sensor Switch - Occupancy Sensor, Passive Infrared/Microphonics, Adjustable Time Delay, 120/277Vac,WSD PDT Series, 1-Pole,White,Wall - WSD PDT VA WH
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Passive Infrared/Microphonics, Adjustable Time Delay, 120/277Vac,WSD PDT Series, 1-Pole,White,Wall

    Manufacturer: Sensor Switch
    Manufacturer #: WSD PDT VA WH
    SKU: 25816440
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Switch Type:1-Pole
    Color:White
    Installation Type:Wall
    Additional Features:Compatible withLEDs, Electronic & Magnetic Ballasts, CFLs, & Incandescents
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # WSD PDT VA WH
    • Color White
    • UNSPSC 39122236
    • Additional Features Compatible withLEDs, Electronic & Magnetic Ballasts, CFLs, & Incandescents
    • Installation Type Wall
    • Sensor Type Passive Infrared/Microphonics
    • Series WSD PDT
    • Switch Type 1-Pole
    • Time Delay Type Adjustable
    • Voltage 120/277 V ac
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Wall Switch Decorator style Passive Dual Technology (PDT)
    Patented Dual Technology with PIR / Microphonics Detection;Self-Contained Relay - No Power Pack needed;Interchangeable Hot & Load Wires;No Neutral Required;No Minimum Load Requirements;Small Motion Detection up to 20 ft;Self-Grounding Mounting Strap;Compatible w/ Electronic & Magnetic Ballasts, CFLs, LEDs, & Incandescents;Push-Button Programmable w/o Removing the Switch Plate;Adjustable Time Delay;Non-Volatile Settings Memory;Green LED Indicator