Sensor Switch WSD PDT SA WH WSD PDT SA WH | Graybar Store
Sensor Switch - WSD PDT SA WH - WSD PDT SA WH
+ / - Hover over image to Zoom
Other Views

    WSD PDT SA WH

    Manufacturer: Sensor Switch
    Manufacturer #: WSD PDT SA WH
    SKU: 25209938
    $108.53
    Checking Pricing
         
    Color:White
    Installation Type:Wall
    Coverage (Degrees / Square Feet):180/2025
    Quick Order:Y
    Additional Features:Vacancy (default) or Auto-On
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # WSD PDT SA WH
    • Color White
    • Additional Features Vacancy (default) or Auto-On
    • Coverage (Degrees / Square Feet) 180/2025
    • Installation Type Wall
    • Sensor Type Passive Infrared/Microphonic
    • Time Delay Type Adaptive/Manual
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 120/277V AC
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Wall Switch Decorator Sensor, Dual Technology, 1 switch/manual on, White, SKU - 184JUK
    Wall Switch Decorator Sensor, Dual Technology, 1 switch/manual on, White, SKU - 184JUK