Sensor Switch WSD PDT 2P 2SA WH Occupancy Sensor, Passive Infrared/Microphonics, Adjustable Time Delay, 120/277Vac,WSD Series, 2-Pole,White,Wall | Graybar Store
     
Sensor Switch - Occupancy Sensor, Passive Infrared/Microphonics, Adjustable Time Delay, 120/277Vac,WSD Series, 2-Pole,White,Wall - WSD PDT 2P 2SA WH
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Passive Infrared/Microphonics, Adjustable Time Delay, 120/277Vac,WSD Series, 2-Pole,White,Wall

    Manufacturer: Sensor Switch
    Manufacturer #: WSD PDT 2P 2SA WH
    SKU: 25809334
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Switch Type:2-Pole
    Color:White
    Installation Type:Wall Mount
    Additional Features:Compatible with LEDs, Electronic & Magnetic Ballasts, CFLs, & Incandescents
    Brand or Series:WSD Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # WSD PDT 2P 2SA WH
    • Color White
    • UNSPSC 39122236
    • Additional Features Compatible with LEDs, Electronic & Magnetic Ballasts, CFLs, & Incandescents
    • Brand or Series WSD Series
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared/Microphonics
    • Switch Type 2-Pole
    • Time Delay Type Adjustable
    • Voltage 120/277 V ac
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wall Switch Sensor
    Patented Dual Technology with PIR / Microphonics Detection;Self-Contained Relay - No Power Pack needed;Interchangeable Hot & Load Wires;No Neutral Required;No Minimum Load Requirements;Small Motion Detection up to 20 ft;Self-Grounding Mounting Strap;Compatible w/ Electronic & Magnetic Ballasts, CFLs, LEDs, & Incandescents;Push-Button Programmable w/o Removing the Switch Plate;Adjustable Time Delay;Non-Volatile Settings Memory;Green LED Indicator