Pass and Seymour (Legrand) WSCL453P-TC WIDE SLIDE INC/CFL/LED DIMMER 3W TC | Graybar Store
     
Pass and Seymour (Legrand) - WIDE SLIDE INC/CFL/LED DIMMER 3W TC - WSCL453P-TC
+ / - Hover over image to Zoom
Other Views

    WIDE SLIDE INC/CFL/LED DIMMER 3W TC

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: WSCL453P-TC
    SKU: 25873422
    $33.60
    Checking Pricing
         
    Color:White
    Switch Type:1-Pole
    Voltage Rating:120V
    Wattage:450W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # WSCL453P-TC
    • Color White
    • UNSPSC 39122206
    • Connection Type Screw Terminals
    • Lamp Type CFL/LED
    • Switch Style Wide Slide
    • Switch Type 1-Pole
    • Wattage 450W
    • Voltage Rating 120V
    • SKU Spec Sheet
      WSCL453P-TC Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    450W 120V CFL/LED/Incandescent 3-Way Wide Slide Dimmer White