Hubbell Wiring Device - Kellems WSBUSB2X2ALU Work Surface Connectivity Box, 5 x 5 x 3.55 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Work Surface Connectivity Box, 5 x 5 x 3.55 in. - WSBUSB2X2ALU
+ / - Hover over image to Zoom
Other Views

    Work Surface Connectivity Box, 5 x 5 x 3.55 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: WSBUSB2X2ALU
    SKU: 25689618
    $262.45
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions (Inches):5 x 5 x 3.55
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # WSBUSB2X2ALU
    • UNSPSC 39121303
    • Dimensions (Inches) 5 x 5 x 3.55
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    5 x 5 x 3.55 in