Hubbell Wiring Device - Kellems WSBFGROMBK Work Surface Connectivity Box, Black, 5.68 x 3.39 x 0.96 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Work Surface Connectivity Box, Black, 5.68 x 3.39 x 0.96 in. - WSBFGROMBK
+ / - Hover over image to Zoom
Other Views

    Work Surface Connectivity Box, Black, 5.68 x 3.39 x 0.96 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: WSBFGROMBK
    SKU: 25366508
    $111.63
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Black
    Dimensions:5.68 x 3.39 x 0.96 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # WSBFGROMBK
    • Color Black
    • Dimensions 5.68 x 3.39 x 0.96 in.
    Product Overview:
    Furniture Connectivity Boxes, Work Surface, Grommet Style, Surface Unit, Black