Wiremold (Legrand) WSA07-4AWH 4 Gang Device Mounting Bracket, White | Graybar Store
Wiremold (Legrand) - 4 Gang Device Mounting Bracket, White - WSA07-4AWH
+ / - Hover over image to Zoom
Other Views

    4 Gang Device Mounting Bracket, White

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: WSA07-4AWH
    SKU: 22068946
    $37.30
    Checking Pricing
         
    Color / Finish:Ivory, Black, Grey, Light Grey, White
    Length:11-1/4 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # WSA07-4AWH
    • UNSPSC 39131709
    • Color / Finish Ivory, Black, Grey, Light Grey, White
    • Length 11-1/4 in. L
    Product Overview:
    4 Gang Device Mounting Bracket and trim Ring. Finish - White
    4 Gang Device Mounting Bracket and trim Ring. Finish - White