Hoffman (nVent) WS242412SS Type 4X Wall-Mount Enclosure 24 x 24 x 12 in. | Graybar Store
     
Hoffman (nVent) - Type 4X Wall-Mount Enclosure 24 x 24 x 12 in. - WS242412SS
+ / - Hover over image to Zoom
Other Views

    Type 4X Wall-Mount Enclosure 24 x 24 x 12 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: WS242412SS
    SKU: 25049392
    $1,978.95
    Checking Pricing
         
    Depth:24 in.
    Height:12 in.
    Width:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # WS242412SS
    • Type Hoffman WATERSHED#153;, Type 4X
    • UNSPSC 39121324
    • Brand WaterShed
    • Depth 24 in.
    • Height 12 in.
    • Materials Stainless Steel
    • Width 24 in.
    • SKU Spec Sheet
      WS242412SS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wall-Mount Type 4X Enclosure, Bulletin WS1 (Watershed Wall-Mount Enclosures), Size/Dims: 24.00x24.00x12.00, Material/Finish: SS Type 304
    Specifically designed for use in sanitary washdown production environments, particularly food and beverage manufacturing. Hoffman WATERSHED#153; Enclosures feature a sloped top, sloped door edges, bullet-style hinges and additional unique features that facilitate washdown runoff. Manufactured from 14 gauge Type 304 stainless steel, Seams continuously welded and ground smooth , Smooth Type 304 stainless steel lift-off bullet-style hinges, Hinges are shielded by door, Hinged side of door has provisions to allow direct flushing of hinge area, 20-degree sloped top facilitates runoff of water and cleaning solutions and prohibits the placement of objects on the top of the enclosure, 170-degree door opening, Door edges are sloped 20-degrees at top and bottom edges to facilitate runoff, Slanted flange trough collar prohibits pooling of fluids along the top edge of the enclosure opening, Stainless steel quarter-turn latches furnished with flush slotted insert, Seamless foam-in-place gasket, Self-grounding latch system with double seal, Bonding provision on door; grounding stud on body, Enclosures with A dimension of 16.00 (406 mm) or greater utilize NEMA style panels; models with A dimension less than 16.00 (406 mm) utilize junction box style panels., Mounting holes in back of body for direct mounting, optional stand-off kit or mounting bracket kit, Furnished hardware kit consists of panel mounting fasteners, grounding hardware and sealing washers for wall-mounting holes Ratings Mounting brackets required to meet UL/cUL external mounting requirement., UL 508A Listed, Type 4, 4X, 12, File Number E61997, cUL Listed per CSA C22.2 No 94, Type 4, 4X, 12, File Number E61997, NSF 169, NEMA/EEMAC Type 4, 4X, 12, IEC 60529, IP66