Hubbell Wiring Device - Kellems WS2000GY OCC/VAC SENSORPIR120/277VGY | Graybar Store
     
Hubbell Wiring Device - Kellems - OCC/VAC SENSORPIR120/277VGY - WS2000GY
+ / - Hover over image to Zoom
Other Views

    OCC/VAC SENSORPIR120/277VGY

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: WS2000GY
    SKU: 25628615
    $64.40
    Checking Pricing
    Items sold in feet or each.
         
    Color:Grey
    Coverage (Degrees / Square Feet):180/1200
    Installation Type:Wall Mount
    Brand or Series:H-MOSS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # WS2000GY
    • Color Grey
    • UNSPSC 39122236
    • Brand or Series H-MOSS
    • Coverage (Degrees / Square Feet) 180/1200
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    • Time Delay Type Adjustable
    • SKU Spec Sheet
      WS2000GY Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Hubbell Wiring Device Kellems, Lighting Controls, Occupancy/VacancySensors, Wall Switch, Passive Infrared Technology, 120/277V AC, Grey