L. H. Dottie WS12234 1/2-13 Stainless Steel Full-Thread Wedge Anchors, Overall Length 2-3/4 in. (50) | Graybar Store
     
L. H. Dottie - 1/2-13 Stainless Steel Full-Thread Wedge Anchors, Overall Length 2-3/4 in. (50) - WS12234
+ / - Hover over image to Zoom
Other Views

    1/2-13 Stainless Steel Full-Thread Wedge Anchors, Overall Length 2-3/4 in. (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: WS12234
    SKU: 25321761
    $5.97
    Checking Pricing
         
    Size:1/2-13
    Length:2-3/4 in.
    Anchor Type:Full-Thread Wedge Anchor
    Thread Size (Inches):1/2-13
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WS12234
    • Size 1/2-13
    • UNSPSC 31162102
    • Length 2-3/4 in.
    • Thread Size (Inches) 1/2-13
    • Anchor Type Full-Thread Wedge Anchor
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Stainless Steel Full-Thread Wedge Anchors, Anchor Hole Dia. 1/2-13, Overall Length 2-3/4 in., Package of 50
    Allow for fixture thickness plus one anchor diameter for the nut and washer thickness when selecting a length.