Hubbell Wiring Device - Kellems WS1020W OCC SENSOR PIR 120V CIRC WH | Graybar Store
     
Hubbell Wiring Device - Kellems - OCC SENSOR PIR 120V CIRC WH - WS1020W
+ / - Hover over image to Zoom
Other Views

    OCC SENSOR PIR 120V CIRC WH

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: WS1020W
    SKU: 25848135
    $69.51
    Checking Pricing
         
    Color:White
    Coverage (Degrees / Square Feet):180/1200
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # WS1020W
    • Color White
    • UNSPSC 39122236
    • Brand H-MOSS
    • Coverage (Degrees / Square Feet) 180/1200
    • Sensor Type Passive Infrared
    • Time Delay Type Adjustable
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Hubbell Wiring Device Kellems, Occupancy Sensors, Passive Infrared, 2Circuit, 120V AC, White