Hubbell Wiring Device - Kellems WS1001I VAC SENSOR PIR 120V 500W IV | Graybar Store
     
Hubbell Wiring Device - Kellems - VAC SENSOR PIR 120V 500W IV - WS1001I
+ / - Hover over image to Zoom
Other Views

    VAC SENSOR PIR 120V 500W IV

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: WS1001I
    SKU: 25605583
    $33.60
    Checking Pricing
    Items sold in feet or each.
         
    Color:Ivory
    Coverage (Degrees / Square Feet):180/1200
    Installation Type:Wall Mount
    Brand or Series:H-MOSS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # WS1001I
    • Color Ivory
    • UNSPSC 39122236
    • Brand or Series H-MOSS
    • Coverage (Degrees / Square Feet) 180/1200
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    • Time Delay Type Adjustable
    • SKU Spec Sheet
      WS1001I Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Hubbell Wiring Device Kellems, Lighting Controls, Vacancy Sensors, WallSwitch, Passive Infrared Technology, Single Circuit, 120V AC, 500 Watt,Ivory