WattStopper WS-250-G Occupancy Sensor, Passive Infrared, Automatic On/Off Time Delay, Manual Off Time Delay, 30 sec to 30 min Timer Range | Graybar Store
     
WattStopper - Occupancy Sensor, Passive Infrared, Automatic On/Off Time Delay, Manual Off Time Delay, 30 sec to 30 min Timer Range - WS-250-G
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Passive Infrared, Automatic On/Off Time Delay, Manual Off Time Delay, 30 sec to 30 min Timer Range

    Manufacturer: WattStopper
    Manufacturer #: WS-250-G
    SKU: 25237846
    $62.98
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Installation Type:Wall Mount
    Additional Features:Built-In Light Level Sensor, Button Provides Positive Tactile Feedback, Compatible with All Electronic Ballasts
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # WS-250-G
    • Color White
    • UNSPSC 41111961
    • Additional Features Built-In Light Level Sensor, Button Provides Positive Tactile Feedback, Compatible with All Electronic Ballasts
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    • Time Delay Type Automatic On/Off, Manual Off
    • Timer Range 30 sec to 30 min
    • Voltage 120/277 V ac, 347 V ac
    • Country of Origin CN - China
    Product Overview:
    Wall Switch Sensor
    180° coverage, maximum of 900 ft2;Shallow (1”) back housing and flying leads for easy installation;Built-in light level sensor;Button provides positive tactile feedback;Dual voltage model, 120/277VAC;Compatible with all electronic ballasts