Thomas and Betts Blackburn WRQ172 Compression Stirrup Contax Filled, Wire Range: 1/0-3 ASCR, 1/0 Str.-1Sol. AWG | Graybar Store
     
Thomas and Betts Blackburn - Compression Stirrup Contax Filled, Wire Range: 1/0-3 ASCR, 1/0 Str.-1Sol. AWG - WRQ172
+ / - Hover over image to Zoom
Other Views

    Compression Stirrup Contax Filled, Wire Range: 1/0-3 ASCR, 1/0 Str.-1Sol. AWG

    Manufacturer: Thomas and Betts Blackburn
    Manufacturer #: WRQ172
    SKU: 88034879
    $19.44
    Checking Pricing
         
    Quick Order:Y
    Length:4-1/2 X 3-3/4 inches Tall
    Wire Size:ACSR 1/0-#3, AWG 1/0 Stranded - #1 Solid
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts Blackburn
    • Manufacturer # WRQ172
    • UNSPSC 39121449
    • Length 4-1/2 X 3-3/4 inches Tall
    • Material of Construction Aluminum with Plated Copper Bails
    • Wire Size ACSR 1/0-#3, AWG 1/0 Stranded - #1 Solid
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Compression Stirrup Contax Filled - Wire Range: 1/0-3 ASCR, 1/0 Str.-1Sol. AWG, Stirrup 2 Sol. Copper, square shaped, 1 stirrup