L. H. Dottie WRBK62 No. 6 x 2 in. Yellow Zinc Coarse Thread Bugle Head Phillips Drywall Screws/Wood Rockets (Bulk Pack of 3,500) | Graybar Store
     
L. H. Dottie - No. 6 x 2 in. Yellow Zinc Coarse Thread Bugle Head Phillips Drywall Screws/Wood Rockets (Bulk Pack of 3,500) - WRBK62
+ / - Hover over image to Zoom
Other Views

    No. 6 x 2 in. Yellow Zinc Coarse Thread Bugle Head Phillips Drywall Screws/Wood Rockets (Bulk Pack of 3,500)

    Manufacturer: L. H. Dottie
    Manufacturer #: WRBK62
    SKU: 95005941
    $0.05
    Checking Pricing
         
    Length:2 in.
    Screw Size:No. 6
    Additional Features:Wood Rocket, Invincibox Up to 2 in., Bulk Pack
    Packaging:3500
    Point Type:Self Piercing
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WRBK62
    • UNSPSC 31161509
    • Additional Features Wood Rocket, Invincibox Up to 2 in., Bulk Pack
    • Head Type Bugle
    • Length 2 in.
    • Materials Steel With Yellow Zinc Finish
    • Point Type Self Piercing
    • Screw Size No. 6
    • Packaging 3500
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Yellow zinc No. 6 x 2 in. coarse thread bugle head Phillips drywall screws (wood rockets). Bulk Pack of 3500.
    Dottie coarse thread bugle head drywall screws (wood rockets) are self-piercing and are used for drywall, particle board and wood. The course threads provide for a quicker installation.