Cooper Lighting (Eaton) APW-GPW217 Wraparound Luminaire | Graybar Store
     
Cooper Lighting (Eaton) - Wraparound Luminaire - APW-GPW217
+ / - Hover over image to Zoom
Other Views

    Wraparound Luminaire

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: APW-GPW217
    SKU: 25645459
    $26.60
    Checking Pricing
         
    No. of Lamps:2
    Ballast Type:Electronic
    Lamp Watts:17W
    Voltage Rating:120/277V
    Input Voltage:120/277 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # APW-GPW217
    • UNSPSC 39111534
    • Ballast Type Electronic
    • Brand All-Pro
    • Input Voltage 120/277 V
    • Lamp Type Fluorescent
    Product Overview:
    4 APW-GPW Wraparound Luminaire, Length (Inches): 2 ft, Input Voltage: 120/277 V, Lamp Type: Fluorescent, Voltage Rating: 120 to 277 V, Lamp Watts: 17 W