Brady WRAP-1-427 Wraptor Vinyl Wire and Cable Label | Graybar Store
     
Brady - Wraptor Vinyl Wire and Cable Label - WRAP-1-427
+ / - Hover over image to Zoom
Other Views

    Wraptor Vinyl Wire and Cable Label

    Manufacturer: Brady
    Manufacturer #: WRAP-1-427
    SKU: 25409921
    $233.81
    Checking Pricing
         
    Quick Order:Y
    Color:Clear/White
    Width (mm):0.5 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # WRAP-1-427
    • Color Clear/White
    • UNSPSC 55121612
    • Height 0.75 in
    Product Overview:
    Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
    Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text.Durable, permanent acrylic adhesive has outstanding water and oil resistance.RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved.Service temperature of -40°F to 158°F (-40°C to 70°C).