L. H. Dottie WR6118 Coarse Thread Bugle Head Phillips Drywall Screws/Wood Rockets, Yellow Zinc, No. 6 x 1-1/8 in. | Graybar Store
     
L. H. Dottie - Coarse Thread Bugle Head Phillips Drywall Screws/Wood Rockets, Yellow Zinc, No. 6 x 1-1/8 in. - WR6118
+ / - Hover over image to Zoom
Other Views

    Coarse Thread Bugle Head Phillips Drywall Screws/Wood Rockets, Yellow Zinc, No. 6 x 1-1/8 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: WR6118
    SKU: 25648133
    $0.05
    Checking Pricing
         
    Length:1-1/8 in.
    Screw Size:#6
    Additional Features:Wood Rocket, Invincibox Up to 2 in.
    Packaging:100
    Point Type:Self Piercing Tip
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WR6118
    • UNSPSC 31161509
    • Additional Features Wood Rocket, Invincibox Up to 2 in.
    • Head Type Bugle Head
    • Length 1-1/8 in.
    • Materials Steel With Yellow Zinc Finish
    • Point Type Self Piercing Tip
    • Screw Size #6
    • Packaging 100
    • ECCN EAR99
    Product Overview:
    Yellow zinc No. 6 x 1-1/8 in. coarse thread bugle head Phillips drywall screws (wood rockets). Package of 100.
    Dottie coarse thread bugle head drywall screws (wood rockets) are self-piercing and are used for drywall, particle board and wood. The course threads provide for a quicker installation.