Panduit WR4-C Wire Duct Fitting, Wire Retainer, ABS, 6 ft L x 2.29 in H, Black | Graybar Store
     
Panduit - Wire Duct Fitting, Wire Retainer, ABS, 6 ft L x 2.29 in H, Black - WR4-C
+ / - Hover over image to Zoom
Other Views

    Wire Duct Fitting, Wire Retainer, ABS, 6 ft L x 2.29 in H, Black

    Manufacturer: Panduit
    Manufacturer #: WR4-C
    SKU: 99449887
    $1.22
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Dimensions:6 ft L x 2.29 in H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # WR4-C
    • Color Black
    • Dimensions 6 ft L x 2.29 in H
    • Type Wire Retainer
    • UNSPSC 39131706
    • Materials ABS
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Panduct® type G wiring duct wire retainer, 4.00 duct width, 2.00 - 4.00 duct height, ABS, black, 100 pc. package quantity.