L-Com WPXLRF-2 Wall Plate, Stainless Steel, Wall Mount, 4.53 x 2.78 x 1.34 in., XLR Female Solder Style Connector | Graybar Store
     
L-Com - Wall Plate, Stainless Steel, Wall Mount, 4.53 x 2.78 x 1.34 in., XLR Female Solder Style Connector - WPXLRF-2
+ / - Hover over image to Zoom
Other Views

    Wall Plate, Stainless Steel, Wall Mount, 4.53 x 2.78 x 1.34 in., XLR Female Solder Style Connector

    Manufacturer: L-Com
    Manufacturer #: WPXLRF-2
    SKU: 25500717
    $22.55
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions (Inches):4.53 in. x 2.78 in. x 1.34 in.
    Jack Type:XLR Female Solder Style Connector
    Use With:Audio Recording, MIC, Microphone, Pro Audio Mic Connection, XLR Female Solder Style Connector
    Part Number:WPXLRF-2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L-Com
    • Manufacturer # WPXLRF-2
    • Jack Type XLR Female Solder Style Connector
    • Part Number WPXLRF-2
    • Dimensions (Inches) 4.53 in. x 2.78 in. x 1.34 in.
    • Made Of Stainless Steel
    • Mounting Wall Mount
    • Use With Audio Recording, MIC, Microphone, Pro Audio Mic Connection, XLR Female Solder Style Connector
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Wall Plate, Stainless Steel, Wall Mount, 4.53 x 2.78 x 1.34 in, XLR Female Solder Style Connector, Audio Recording, MIC