RAB Lighting WPTS50 50W HPS FIXTURE | Graybar Store
RAB Lighting - 50W HPS FIXTURE - WPTS50
+ / - Hover over image to Zoom
Other Views

    50W HPS FIXTURE

    Manufacturer: RAB Lighting
    Manufacturer #: WPTS50
    SKU: 97107264
    $100.92
    Checking Pricing
         
    Housing Color:Silver Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # WPTS50
    • Housing Color Silver Grey
    • UNSPSC 39111600
    • Lamp Type ED17
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    TALLPACK 50W HPS 120V NPF POLY LENS AND LAMP AND PC BRONZE