Cooper Lighting (Eaton) WPS40 Eaton,Wall Pack, Metal Halide, 400W, 120V, 208V, 240V, 277V,Wall | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Cooper Lighting (Eaton) - Eaton,Wall Pack, Metal Halide, 400W, 120V, 208V, 240V, 277V,Wall - WPS40
+ / - Hover over image to Zoom
Other Views

    Eaton,Wall Pack, Metal Halide, 400W, 120V, 208V, 240V, 277V,Wall

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: WPS40
    SKU: 25270634
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:400 W
    Voltage Rating:120, 208, 240 and 277V
    Mounting Type:Wall Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # WPS40
    • UNSPSC 39111503
    • Brand Eaton
    • Lamp Type Metal Halide
    • Mounting Type Wall Mount
    • Wattage 400 W
    • Voltage Rating 120, 208, 240 and 277V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    WP Wal-Pak Glass
    Rugged die-cast aluminum housing and door in bronze powder-coat paint;Captive, single-point stainless steel hardware closure point;Impact resistant borosilicate prismatic glass hinged, removable door;Highly reflective anodized reflector provides optimized illumination;Patent pending, energy saving LED technology with electronic driver;Ballast/LED driver are secured to housing for optimal heat sinking;Options include selectable housing finishes and dimming ballast;Models include up to 400W metal halide, HPS;Optional integral egress options and battery packs available