Pass and Seymour (Legrand) WPRB35 4 in. Round Die Cast Aluminum Box, Weatherproof, 4 Plugs Included, 16.1 cu. in. Capacity, Grey, (5) 3/4 in. Holes | Graybar Store
     
Pass and Seymour (Legrand) - 4 in. Round Die Cast Aluminum Box, Weatherproof, 4 Plugs Included, 16.1 cu. in. Capacity, Grey, (5) 3/4 in. Holes - WPRB35
+ / - Hover over image to Zoom
Other Views

    4 in. Round Die Cast Aluminum Box, Weatherproof, 4 Plugs Included, 16.1 cu. in. Capacity, Grey, (5) 3/4 in. Holes

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: WPRB35
    SKU: 90003309
    $27.27
    Checking Pricing
         
    Color:Grey
    Material:Die cast aluminum
    No. of Outlets:5 Outlet
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # WPRB35
    • Color Grey
    • UNSPSC 39121305
    • Brand Pass & Seymour
    • No. of Outlets 5 Outlet
    • Material Die cast aluminum
    • SKU Spec Sheet
      WPRB35 Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Weatherproof 4 Die Cast Aluminum Box, 5 Hole 3/4, 16.1 Cu.In., 4 Plugs Furnished, Grey