RAB Lighting WPLED3T78 RAB,Wall Pack, LED, 78W, 120V, 208V, 240V, 277V, Arm, 9263 lm Lumens, 100000, 5000K, Bronze | Graybar Store
     
RAB Lighting - RAB,Wall Pack, LED, 78W, 120V, 208V, 240V, 277V, Arm, 9263 lm Lumens, 100000, 5000K, Bronze - WPLED3T78
+ / - Hover over image to Zoom
Other Views

    RAB,Wall Pack, LED, 78W, 120V, 208V, 240V, 277V, Arm, 9263 lm Lumens, 100000, 5000K, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: WPLED3T78
    SKU: 25473055
    $730.98
    Checking Pricing
         
    Quick Order:Y
    Wattage:78 W
    Voltage Rating:120 V, 208 V, 240 V, 277 V
    Mounting Type:Arm
    Lumens:9263 lm
    Lamp Life (hours):100000
    Color Temperature (Kelvin):5000
    Housing Color:Bronze
    Additional Features:Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # WPLED3T78
    • Housing Color Bronze
    • Additional Features Suitable for Wet Locations
    • Brand RAB
    • Color Temperature (Kelvin) 5000
    • Lamp Life (hours) 100000
    • Lamp Type LED
    • Lumens 9263 lm
    • Mounting Type Arm
    • Wattage 78 W
    • Voltage Rating 120 V, 208 V, 240 V, 277 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    RAB, Wall Pack, LED, 78 W, 120 V, 208 V, 240 V, 277 V, Arm, 9263 lm, 100000 h, 5000 K
    High performance LED light engine;Maintains 70% of initial lumens at 100,000 hours;Weatherproof high temperature silicone gaskets;Superior heat sinking with die cast aluminum housing and external fins;Replaces 400W MH;100 up to 277 Volts;5-year warranty