RAB Lighting WPLED104/480 RAB,Wall Pack, LED, 104W, 347 to 480V,Wall, 13303 lm Lumens, 100000, 5000K, Bronze | Graybar Store
     
RAB Lighting - RAB,Wall Pack, LED, 104W, 347 to 480V,Wall, 13303 lm Lumens, 100000, 5000K, Bronze - WPLED104/480
+ / - Hover over image to Zoom
Other Views

    RAB,Wall Pack, LED, 104W, 347 to 480V,Wall, 13303 lm Lumens, 100000, 5000K, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: WPLED104/480
    SKU: 25618585
    $661.20
    Checking Pricing
         
    Quick Order:Y
    Wattage:104 W
    Voltage Rating:347/480V
    Mounting Type:Wall Mount
    Lumens:13303 Lumens
    Lamp Life (hours):100000
    Color Temperature (Kelvin):5000
    Housing Color:Bronze
    Additional Features:Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # WPLED104/480
    • Housing Color Bronze
    • Additional Features Suitable for Wet Locations
    • Brand RAB
    • Color Temperature (Kelvin) 5000
    • Lamp Life (hours) 100000
    • Lamp Type LED
    • Lumens 13303 Lumens
    • Mounting Type Wall Mount
    • Wattage 104 W
    • Voltage Rating 347/480V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    RAB, Wall Pack, LED, 104 W, 347 to 480 V, Wall, 13303 lm, 100000 h, 5000 K, Bronze, Suitable for Wet Locations
    High performance LED light engine;Maintains 70% of initial lumens at 100,000 hours;Weatherproof high temperature silicone gaskets;Superior heat sinking with die cast aluminum housing and external fins;Replaces 400W MH;100 up to 277 Volts;5-year warranty