Cooper Lighting (Eaton) WPL4B Lumark Wal-Pak, LED, Standard Door/Glass, 120/277V, 32W | Graybar Store
     
Cooper Lighting (Eaton) - Lumark Wal-Pak, LED, Standard Door/Glass, 120/277V, 32W - WPL4B
+ / - Hover over image to Zoom
Other Views

    Lumark Wal-Pak, LED, Standard Door/Glass, 120/277V, 32W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: WPL4B
    SKU: 25818973
    $272.59
    Checking Pricing
         
    Housing Color:Bronze
    Mounting Type:Wall Mount
    Voltage Rating:120/277V
    Wattage:32W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # WPL4B
    • Housing Color Bronze
    • UNSPSC 39111503
    • Lamp Type LED
    • Mounting Type Wall Mount
    • Wattage 32W
    • Voltage Rating 120/277V
    • SKU Spec Sheet
      WPL4B Spec Sheet
    • ECCN EAR99
    Product Overview:
    Wal-Pak, LED, 32W, 4199 lumens, 120-277V, 5000K, Standard Bronze, Refractive lens