Cooper Lighting (Eaton) WPL3B Lumark Wal-Pak, LED, Standard Door/Glass, 120/277V, 27W | Graybar Store
     
Cooper Lighting (Eaton) - Lumark Wal-Pak, LED, Standard Door/Glass, 120/277V, 27W - WPL3B
+ / - Hover over image to Zoom
Other Views

    Lumark Wal-Pak, LED, Standard Door/Glass, 120/277V, 27W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: WPL3B
    SKU: 25818971
    $208.69
    Checking Pricing
         
    Housing Color:Bronze
    Mounting Type:Wall Mount
    Voltage Rating:120/277V
    Wattage:37W
    Alternate Manufacturer Part No.:12613410
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # WPL3B
    • Housing Color Bronze
    • UNSPSC 39111503
    • Alternate Manufacturer Part No. 12613410
    • Lamp Type LED
    • Mounting Type Wall Mount
    • Wattage 37W
    • Voltage Rating 120/277V
    • SKU Spec Sheet
      WPL3B Spec Sheet
    • ECCN EAR99
    Product Overview:
    Wal-Pak, LED, 27W, 3,333 lumens, 120-277V, 5000K, Standard Bronze, Refractive lens