Pass and Seymour (Legrand) WPH26 Wallplate With Dustproof Stainless Steel Cover, 1-Gang, (1) Decorator/GFCI Device, Horizontal-Mount, Stainless Steel | Graybar Store
     
Pass and Seymour (Legrand) - Wallplate With Dustproof Stainless Steel Cover, 1-Gang, (1) Decorator/GFCI Device, Horizontal-Mount, Stainless Steel - WPH26
+ / - Hover over image to Zoom
Other Views

    Wallplate With Dustproof Stainless Steel Cover, 1-Gang, (1) Decorator/GFCI Device, Horizontal-Mount, Stainless Steel

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: WPH26
    SKU: 88209252
    $71.34
    Checking Pricing
         
    Color:Stainless Steel
    Standard:UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # WPH26
    • Color Stainless Steel
    • UNSPSC 39121302
    • Materials Stainless Steel
    • Wall Plate Size Standard
    • Standard UL Listed
    • SKU Spec Sheet
      WPH26 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    One decorator/GFCI, one long cover, horizontal one gang plate.
    One decorator/GFCI, one long cover, horizontal one gang plate.