Pass and Seymour (Legrand) WPEX6 Weatherproof Extension Ring, Grey, 9.5 cu. in. Capacity, (4) 3/4 in. Hubs, 1-Gang | Graybar Store
     
Pass and Seymour (Legrand) - Weatherproof Extension Ring, Grey, 9.5 cu. in. Capacity, (4) 3/4 in. Hubs, 1-Gang - WPEX6
+ / - Hover over image to Zoom
Other Views

    Weatherproof Extension Ring, Grey, 9.5 cu. in. Capacity, (4) 3/4 in. Hubs, 1-Gang

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: WPEX6
    SKU: 97123158
    $23.46
    Checking Pricing
         
    Color:Grey
    Material:Die Cast Aluminum
    Size:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # WPEX6
    • Color Grey
    • Size 5 in.
    • UNSPSC 39121305
    Product Overview:
    1Gang Extension Ring With 4-3/4'' Hubs, 2-3/4 Plugs Supplied, 9.5 Cu. In.,Grey