Pass and Seymour (Legrand) WPEX2 Weatherproof Extension Ring, Grey, 16.3 cu. in. Capacity, 4.5 x 4.5 x 1, 2-Gang | Graybar Store
     
Pass and Seymour (Legrand) - Weatherproof Extension Ring, Grey, 16.3 cu. in. Capacity, 4.5 x 4.5 x 1, 2-Gang - WPEX2
+ / - Hover over image to Zoom
Other Views

    Weatherproof Extension Ring, Grey, 16.3 cu. in. Capacity, 4.5 x 4.5 x 1, 2-Gang

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: WPEX2
    SKU: 90082117
    $23.50
    Checking Pricing
         
    Color:Grey
    Material:Die Cast Aluminum
    Size:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # WPEX2
    • Color Grey
    • Size 5 in.
    • UNSPSC 39121305
    Product Overview:
    Weatherproof 2 Gang Extension Ring, 16.3 Cu. In., 4.5 x 4.5 x 1, Grey