Burndy WPBRNBOX25 WEJTAP™ Power Booster, Red | Graybar Store
Burndy - WEJTAP™ Power Booster, Red - WPBRNBOX25
+ / - Hover over image to Zoom
Other Views

    WEJTAP™ Power Booster, Red

    Manufacturer: Burndy
    Manufacturer #: WPBRNBOX25
    SKU: 22108027
    $4.39
    Checking Pricing
         
    Additional Features:Lug crimping tool dies
    Color:Red
    Standard:RoHS Compatible with Exemption
    Length:2.39 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # WPBRNBOX25
    • Color Red
    • Type Dies
    • UNSPSC 27112820
    • Additional Features Lug crimping tool dies
    • Brand WEJTAP
    • Length 2.39 in.
    • For Use With Power Tool Loaded Round
    • Standard RoHS Compatible with Exemption
    • SKU Spec Sheet
      WPBRNBOX25 Spec Sheet
    • ECCN 1C992
    • Country of Origin US - USA
    Product Overview:
    Booster, 2.39 in Length,Std pack qty:25,Color:Red