Pass and Seymour (Legrand) WPBD452 Weatherproof Box, Deep, Grey, 2-Gang, 37.0 cu.in. Capacity, (5) 1 in. Threaded Holes (2 Holes Each End, 1 Hole in Back) | Graybar Store
     
Pass and Seymour (Legrand) - Weatherproof Box, Deep, Grey, 2-Gang, 37.0 cu.in. Capacity, (5) 1 in. Threaded Holes (2 Holes Each End, 1 Hole in Back) - WPBD452
+ / - Hover over image to Zoom
Other Views

    Weatherproof Box, Deep, Grey, 2-Gang, 37.0 cu.in. Capacity, (5) 1 in. Threaded Holes (2 Holes Each End, 1 Hole in Back)

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: WPBD452
    SKU: 90082150
    $54.78
    Checking Pricing
         
    Color:Grey
    Material:Die Cast Aluminum
    No. of Outlets:2 Outlet
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # WPBD452
    • Color Grey
    • UNSPSC 39121305
    • Brand Pass & Seymour
    • No. of Outlets 2 Outlet
    • Material Die Cast Aluminum
    • SKU Spec Sheet
      WPBD452 Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Weatherproof 2 Gang Deep Box, 5 Hole 1 37 Cu.In. with Threaded Holes,Grey (2 Holes Each End, 1 Hole in Back)