Pass and Seymour (Legrand) WPBD43 Weatherproof Box, Deep, Grey, 1-Gang, 23.0 cu.in. Capacity, (3) 1 in. Threaded Holes (1 Hole Each Side, 1 Hole in Back) | Graybar Store
     
Pass and Seymour (Legrand) - Weatherproof Box, Deep, Grey, 1-Gang, 23.0 cu.in. Capacity, (3) 1 in. Threaded Holes (1 Hole Each Side, 1 Hole in Back) - WPBD43
+ / - Hover over image to Zoom
Other Views

    Weatherproof Box, Deep, Grey, 1-Gang, 23.0 cu.in. Capacity, (3) 1 in. Threaded Holes (1 Hole Each Side, 1 Hole in Back)

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: WPBD43
    SKU: 90082149
    $35.31
    Checking Pricing
         
    Color:Grey
    Material:Die Cast Aluminum
    No. of Outlets:1 Outlet
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # WPBD43
    • Color Grey
    • UNSPSC 39121305
    • Brand Pass & Seymour
    • No. of Outlets 1 Outlet
    • Material Die Cast Aluminum
    • SKU Spec Sheet
      WPBD43 Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Weatherproof 1 Gang Deep Box, 3 Hole 1 23 Cu.In. with Threaded Holes,Grey (1 Hole Each Side, 1 Hole in Back)