Pass and Seymour (Legrand) WPB387 Pass & Seymour Weatherproof Box, Die Cast Aluminum, Grey, 2-Gang, (7) 3/4 in. End/Back Knockouts, 30.5 cu. in. Capacity | Graybar Store
     
Pass and Seymour (Legrand) - Pass & Seymour Weatherproof Box, Die Cast Aluminum, Grey, 2-Gang, (7) 3/4 in. End/Back Knockouts, 30.5 cu. in. Capacity - WPB387
+ / - Hover over image to Zoom
Other Views

    Pass & Seymour Weatherproof Box, Die Cast Aluminum, Grey, 2-Gang, (7) 3/4 in. End/Back Knockouts, 30.5 cu. in. Capacity

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: WPB387
    SKU: 90082119
    $50.74
    Checking Pricing
    Items sold in feet or each.
         
    No. of Gangs:2-Gang
    No. of Hubs:7 Hub
    Hub Size (Inches):3/4 in.
    Color:Grey
    Material:Die Cast Aluminum
    No. of Outlets:2 Outlet
    Brand or Series:Pass & Seymour
    Capacity:30.5 cu. in.
    Box Depth:2-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # WPB387
    • Color Grey
    • UNSPSC 39121305
    • Brand or Series Pass & Seymour
    • Capacity 30.5 cu. in.
    • Hub Size (Inches) 3/4 in.
    • No. of Gangs 2-Gang
    • No. of Hubs 7 Hub
    • No. of Outlets 2 Outlet
    • Material Die Cast Aluminum
    • SKU Spec Sheet
      WPB387 Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    • Box Depth 2-1/4 in.
    Product Overview:
    Weatherproof 2-gang box, grey, die-cast aluminum construction with (7) 3/4 in. knockouts for external or internal installation. Knockouts: (3) Each End, (1) Back