Pass and Seymour (Legrand) WPB352 Pass & Seymour Weatherproof Box, Die Cast Aluminum, Grey, 2-Gang, (5) 3/4 in. End/Back Knockouts, 30.5 cu. in. Capacity | Graybar Store
     
Pass and Seymour (Legrand) - Pass & Seymour Weatherproof Box, Die Cast Aluminum, Grey, 2-Gang, (5) 3/4 in. End/Back Knockouts, 30.5 cu. in. Capacity - WPB352
+ / - Hover over image to Zoom
Other Views

    Pass & Seymour Weatherproof Box, Die Cast Aluminum, Grey, 2-Gang, (5) 3/4 in. End/Back Knockouts, 30.5 cu. in. Capacity

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: WPB352
    SKU: 90082122
    $35.11
    Checking Pricing
         
    No. of Gangs:2
    Box Depth (Inches):2-1/4 in.
    Capacity (Cubic Inch):30.5
    No. of Hubs:5
    Hub Size (Inches):3/4 in.
    Color:Grey
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # WPB352
    • Color Grey
    • UNSPSC 39121305
    • Box Depth (Inches) 2-1/4 in.
    • Brand Pass & Seymour
    • Capacity (Cubic Inch) 30.5
    Product Overview:
    Weatherproof 2-gang box, grey, die-cast aluminum construction with (5) 3/4 in. knockouts for external or internal installation. Knockouts: (2) Each End, (1) Back