Pass and Seymour (Legrand) WPB35 Pass & Seymour Weatherproof Box, Die Cast Aluminum, Grey, 1-Gang, (5) 3/4 in. End/Back Knockouts, 17.0 cu. in. Capacity | Graybar Store
     
Pass and Seymour (Legrand) - Pass & Seymour Weatherproof Box, Die Cast Aluminum, Grey, 1-Gang, (5) 3/4 in. End/Back Knockouts, 17.0 cu. in. Capacity - WPB35
+ / - Hover over image to Zoom
Other Views

    Pass & Seymour Weatherproof Box, Die Cast Aluminum, Grey, 1-Gang, (5) 3/4 in. End/Back Knockouts, 17.0 cu. in. Capacity

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: WPB35
    SKU: 90082121
    $21.58
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):2-1/10 in.
    Capacity (Cubic Inch):17.0
    No. of Hubs:5
    Hub Size (Inches):3/4 in.
    Color:Grey
    Material:Die cast aluminum
    No. of Outlets:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # WPB35
    • Color Grey
    • UNSPSC 39121305
    • Box Depth (Inches) 2-1/10 in.
    • Brand Pass & Seymour
    • Capacity (Cubic Inch) 17.0
    • Hub Size (Inches) 3/4 in.
    Product Overview:
    Weatherproof 1-gang box, grey, die-cast aluminum construction with (5) 3/4 in. knockouts for external or internal installation. Knockouts: (2) Each End, (1) Back