Hubbell Wiring Device - Kellems WP8V W/PROOF DUP PLATE VERT CAST ZC | Graybar Store
     
Hubbell Wiring Device - Kellems - W/PROOF DUP PLATE VERT CAST ZC - WP8V
+ / - Hover over image to Zoom
Other Views

    W/PROOF DUP PLATE VERT CAST ZC

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: WP8V
    SKU: 25651157
    $18.01
    Checking Pricing
         
    Material:Cast Zinc
    Mounting Type:Screw Mount
    No. of Gangs:1-Gang
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # WP8V
    • UNSPSC 39121304
    • Mounting Type Screw Mount
    • No. of Gangs 1-Gang
    • Material Cast Zinc
    • SKU Spec Sheet
      WP8V Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Boxes, WeatherproofCovers, 1-Gang, Duplex Opening, Cast Aluminum, Vertical.