Intermatic WP5500C EXTRA DUTY WP COVER 2G 30/50AMP CLR/GRY | Graybar Store
     
Intermatic - EXTRA DUTY WP COVER 2G 30/50AMP CLR/GRY - WP5500C
+ / - Hover over image to Zoom
Other Views

    EXTRA DUTY WP COVER 2G 30/50AMP CLR/GRY

    Manufacturer: Intermatic
    Manufacturer #: WP5500C
    SKU: 25647556
    $31.34
    Checking Pricing
         
    Additional Features:Max. Cord Size: (1) 6 Gauge (3 Wire Ground)
    Color:Clear
    Depth (Inches):4.75 in.
    Material:UV Stabilized Polycarbonate
    Mounting Position:Vertical
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # WP5500C
    • Color Clear
    • UNSPSC 39121304
    • Additional Features Max. Cord Size: (1) 6 Gauge (3 Wire Ground)
    • Depth (Inches) 4.75 in.
    Product Overview:
    The In Use Weatherproof Cover, DoubleGang, 30/50 Amp, Vrt conf, 4.75 ft. clear The WP5000 extra-duty plastic Series are easy to install and shipped with a gasket, mounting screws, base and cover assembly, and inserts for a variety of applications.