Intermatic WP5240W EXTRA DUTY WP COVER 2G 3.625IN WHT/WHT | Graybar Store
     
Intermatic - EXTRA DUTY WP COVER 2G 3.625IN WHT/WHT - WP5240W
+ / - Hover over image to Zoom
Other Views

    EXTRA DUTY WP COVER 2G 3.625IN WHT/WHT

    Manufacturer: Intermatic
    Manufacturer #: WP5240W
    SKU: 25647554
    $28.25
    Checking Pricing
         
    Additional Features:Max. Cord Size: (2) 12 Gauge, (1) 10 Gauge
    Color:White
    Depth (Inches):3.625 in.
    Material:UV Stabilized Polycarbonate
    Mounting Position:Vertical
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # WP5240W
    • Color White
    • UNSPSC 39121304
    • Additional Features Max. Cord Size: (2) 12 Gauge, (1) 10 Gauge
    • Depth (Inches) 3.625 in.
    Product Overview:
    The In Use Weatherproof Cover, DoubleGang, Vrt conf, 3.625 ft. white The WP5000 extra-duty plastic Series are easy to install and shipped with a gasket, mounting screws, base and cover assembly, and inserts for a variety of applications.